Zoro Homepage

Cut-Resistant Dipped Gloves, Cut Level A3 , Dipped , Nitrile , Rough , Large 1 PR

  • Mfr # 48-73-7132

  • Zoro # G710914113


product price: $14.97
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Black/Gray
Glove Coating Finish
Rough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-7132
Zoro #
G710914113
UPC #
045242851843
Country of Origin
China

Dimensions

Glove Size
Large
Glove Length
10.1 in
Thickness
18 gauge

Details

Item
Cut-Resistant Dipped Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Black/Gray
Glove Coating Finish
Rough
Series
High-Dexterity Nitrile
Cuff Style
Elasticated
Coating Type
Dipped
Glove Materials
Nylon
Glove Construction
Seamless Knit
Glove Coating Color
Black
Glove Lining Material
Nylon,Spandex
Standards
ANSI/ISEA 105-2016, EN388
Latex-Free
No
Knit Material Color
Gray
Includes Reinforced Thumb Crotch
Yes
Glove Features
Breathable, Cut Protection, Dexterity, Reinforced Thumb Crotch, Touchscreen Compatible, Anti-Slip Grip
Double-Dipped
No
Glove Hand Style
Left and Right
Hand Protection Style
Glove
Silicone-Free
No
EN 388 Rating
4343C
Lint-Free
Yes
Palm Type
Coated
Reversible
No
Includes Finger Fourchettes
No
Fabric Weight
18 gaugeuge
Finger Coverage
Full Finger
Touchscreen Compatible
Yes
Insulated
No
Hem Style
Finished
Glove Styles
Seamless Knit

Description

The MILWAUKEE High-Dexterity ANSI/ISEA 105-2016 Cut Level 3 Nitrile Dipped Gloves allow users to maintain high dexterity while also being more durable. These cut-resistant gloves are made of an 18 gauge knit for total mobility. These gloves offer the best puncture protection compared to competitive 18 gauge nitrile dipped gloves and have been tested to the EN388 puncture standard. A reinforced nitrile coating between the thumb and index finger provides enhanced durability in high wear points. MILWAUKEE SMARTSWIPE fingertips provide you with full access to your touchscreen devices without removing the gloves. MILWAUKEE High-Dexterity Gloves feature a color-coded wristband and back-of-hand logo for easy cut-level identification.


  • 18 Gauge - Total Mobility
  • Best Puncture Protection
  • Reinforced Nitrile Coating Between Thumb and Index Finger
  • Long-Lasting Nitrile Dip
  • ANSI/ISEA 105-2016 Cut Level 3
  • EN388 - 4343C
  • SMARTSWIPE Touchscreen Compatible Fingertips
  • High dexterity design when handling small objects
  • Breathable glove design
  • High Performance Polyethylene is knit into the gloves for cut protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.