Zoro Homepage

Cut-Resistant Dipped Gloves, Cut Level A5 , Dipped , Polyurethane , Rough , 2XL 1 PR

  • Mfr # 48-73-8754

  • Zoro # G010914059


product price: $16.97
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Color
Gray
Glove Coating Finish
Rough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-8754
Zoro #
G010914059
UPC #
045242852185
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
10.1 in
Thickness
18 gauge

Description

The MILWAUKEE High-Dexterity ANSI/ISEA 105-2016 Cut Level 5 Polyurethane Dipped Gloves allow users to maintain high dexterity while also providing a better fit. These cut-resistant gloves are made of an 18 gauge knit for total mobility. The gloves also have a reinforced nitrile coating between the thumb and index finger for enhanced durability in high wear points. The polyurethane dip makes the glove feel lighter and more breathable while working. MILWAUKEE SMARTSWIPE fingertips provide you with full access to your touchscreen devices without removing the gloves. MILWAUKEE High-Dexterity Gloves feature a color-coded wristband for easy cut-level identification.


  • 18 Gauge - Total Mobility
  • Reinforced Nitrile Coating Between Thumb and Index Finger
  • Lighter and More Breathable
  • ANSI/ISEA 105-2016 Cut Level 5
  • EN 388 - 4X42E
  • SMARTSWIPE Touchscreen Compatible Fingertips
  • High dexterity design when handling small objects
  • Breathable glove design
  • High Performance Polyethylene is knit into the gloves for cut protection
  • Color-coded band for easy cut level identification

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.