Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Dipped Gloves, Cut Level A5 , Dipped , Polyurethane , Rough , Medium 1 PR

  • Mfr # 48-73-8751

  • Zoro # G410914116


product price: $16.97
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Color
Gray
Glove Coating Finish
Rough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-8751
Zoro #
G410914116
UPC #
045242852123
Country of Origin
China

Dimensions

Glove Size
Medium
Glove Length
10.1 in
Thickness
18 gauge

Details

Item
Cut-Resistant Dipped Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Color
Gray
Glove Coating Finish
Rough
Series
High-Dexterity Poly
Cuff Style
Elastic,Knit
Coating Type
Dipped
Glove Materials
Nylon,Spandex
Glove Construction
Seamless Knit
Includes Finger Fourchettes
No
Hem Style
Finished
Glove Coating Color
Black
Includes Reinforced Thumb Crotch
Yes
Glove Features
Breathable, Cut Protection, Dexterity, Reinforced Thumb Crotch, Touchscreen Compatible
Palm Type
Coated
Standards
ANSI/ISEA 105-2016, EN388
Touchscreen Compatible
Yes
Hand Protection Style
Glove
Glove Hand Style
Left and Right
Finger Coverage
Full Finger
Latex-Free
No
Insulated
No
EN 388 Rating
4X42E
Lint-Free
Yes
Glove Lining Material
Nylon,Spandex
Double-Dipped
No
Silicone-Free
No
Reversible
No
Fabric Weight
18 gaugeuge
Knit Material Color
Gray
Glove Styles
Seamless Knit

Description

The MILWAUKEE High-Dexterity ANSI/ISEA 105-2016 Cut Level 5 Polyurethane Dipped Gloves allow users to maintain high dexterity while also providing a better fit. These cut-resistant gloves are made of an 18 gauge knit for total mobility. The gloves also have a reinforced nitrile coating between the thumb and index finger for enhanced durability in high wear points. The polyurethane dip makes the glove feel lighter and more breathable while working. MILWAUKEE SMARTSWIPE fingertips provide you with full access to your touchscreen devices without removing the gloves. MILWAUKEE High-Dexterity Gloves feature a color-coded wristband for easy cut-level identification.


  • 18 Gauge - Total Mobility
  • Reinforced Nitrile Coating Between Thumb and Index Finger
  • Lighter and More Breathable
  • ANSI/ISEA 105-2016 Cut Level 5
  • EN 388 - 4X42E
  • SMARTSWIPE Touchscreen Compatible Fingertips
  • High dexterity design when handling small objects
  • Breathable glove design
  • High Performance Polyethylene is knit into the gloves for cut protection
  • Color-coded band for easy cut level identification

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.