Shop MILWAUKEE TOOL
See all product information
Create Account
CutLevel1NitrileDippedGloves-M, M, PR
- Mfr # 48-22-8901E
- Zoro # G724998703
product price:Â
$
4.75
/pr
Sold in multiples of 2Â prs for
$9.50
Zoro's best price: not eligible for any other offers or promotions
Key Features
Glove Length
9.84 in
Size- Alpha
M
ANSI/ISEA Cut Level
A1
Sold As
Pair
Standards
ANSI/ISEA 105-2016 Cut Level 1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48-22-8901E
- Zoro #
- G724998703
- UPC #
- 045242856534
- Country of Origin
- Malaysia
- Item
- Cut Level 1 Nitrile Dipped Gloves - M
- ANSI/ISEA Cut Level
- A1
- Sold As
- Pair
- Standards
- ANSI/ISEA 105-2016 Cut Level 1
Dimensions
- Glove Length
- 9.84 in
- Size- Alpha
- M
Description
Cut Level 1 Nitrile Dipped Gloves - M, ANSI/ISEA Cut Level A1, Hand Protection Style Glove, Standards ANSI/ISEA 105-2016 Cut Level 1, Base Coating Material Nitrile, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.