Zoro Homepage

Cutting Pliers, 8 in L, Manual

  • Mfr # MT508A

  • Zoro # G716521742


product price: $36.97
/ea

Key Features

Additional Tool Functions
Screw Cutter, Wire Cutter
Insulated
No
Cut Profile
Flush
Steel Type
Steel
Nose Shape
Tapered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT508A
Zoro #
G716521742
UPC #
045242868957
Country of Origin
United States

Dimensions

Jaw Width
1 1/4 in
For Maximum Diameter ACSR Conductor
133 kcmil
Maximum Wire Cutting Diameter
5.2 mm
Overall Length
8 in
For Maximum Diameter Hard Steel
5/32 in
Jaw Length
3/4 in
Jaw Thickness
1/2 in

Details

Additional Tool Functions
Screw Cutter, Wire Cutter
Insulated
No
Cut Profile
Flush
Steel Type
Steel
Nose Shape
Tapered
Handle Style
Diagonal Dipped Grip
Jaw Opening Type
Manual
Blade Material
Steel
Head Offset Angle
15 Degrees
Plier Material
Steel
High Leverage
Yes
Non-Sparking
No
For Wire/Cable Type
ACSR, Music Wire, Non-Metallic Sheathed Cable, Solid Wire
Maximum Jaw Opening
1 in
Head Type
Angled
Features
Angled Head, Best Leverage for Tough Cuts, Easiest Cuts Lasting Edge, Long Life Laser Hardened Edge, Smoothest Open and Close, Tether Ready
Item
Cutting Pliers
ESD-Safe
No
Grip Style
Standard Cushion
Maximum Wire Cutting Gauge
4 AWG
Tether Ready
Yes
Plier Type
Diagonal Cutting Pliers
Handle Type
Dipped

Description

Cutting Pliers, Plier Type Diagonal Cutting Pliers, Cut Profile Flush, ESD-Safe No, Insulated No, Non-Sparking No, Head Offset Angle 15 Degrees , Nose Shape Tapered, Overall Length 8 in, Maximum Jaw Opening 1 in, For Maximum Diameter Stainless Steel Not Applicable, For Maximum Diameter Hard Steel 5/32 in, For Maximum Diameter ACSR Conductor 133 kcmil, Jaw Length 3/4 in, Jaw Width 1 1/4 in, Jaw Opening Type Manual, Grip Style Standard Cushion, Maximum Wire Cutting Diameter 5.2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.