Zoro Homepage

Cutting Pliers, 8 in L, Manual

  • Mfr # MT558A

  • Zoro # G316664931


product price: $41.97
/ea

Key Features

For Maximum Diameter Hard Steel
5/32 in
Blade Material
Steel
Head Offset Angle
15 Degrees
High Leverage
Yes
Jaw Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT558A
Zoro #
G316664931
UPC #
045242868995
Country of Origin
United States

Dimensions

For Maximum Diameter Hard Steel
5/32 in
Jaw Length
3/4 in
For Maximum Diameter ACSR Conductor
133 kcmil
Jaw Width
1 1/4 in
Jaw Thickness
1/2 in
Overall Length
8 in
Maximum Wire Cutting Diameter
5.2 mm

Details

Blade Material
Steel
Head Offset Angle
15 Degrees
High Leverage
Yes
Jaw Opening Type
Manual
Handle Style
Comfort Grip
ESD-Safe
No
Head Type
Angled
Non-Sparking
No
Plier Type
Diagonal Cutting Pliers
Grip Style
Deluxe Cushion
Plier Material
Steel
Features
Angled Head, Best Leverage for Tough Cuts, Easiest Cuts Lasting Edge, Long Life Laser Hardened Edge, Smoothest Open and Close, Tether Ready
For Wire/Cable Type
ACSR, Non-Metallic Sheathed Cable, Solid Wire
Cut Profile
Flush
Item
Cutting Pliers
Additional Tool Functions
Screw Cutter, Wire Cutter
Tether Ready
Yes
Insulated
No
Maximum Jaw Opening
1 in
Nose Shape
Tapered
Steel Type
Forged Steel
Maximum Wire Cutting Gauge
4 AWG

Description

Cutting Pliers, Plier Type Diagonal Cutting Pliers, Cut Profile Flush, ESD-Safe No, Insulated No, Non-Sparking No, Head Offset Angle 15 Degrees , Nose Shape Tapered, Overall Length 8 in, Maximum Jaw Opening 1 in, For Maximum Diameter Stainless Steel Not Applicable, For Maximum Diameter Hard Steel 5/32 in, For Maximum Diameter ACSR Conductor 133 kcmil, Jaw Length 3/4 in, Jaw Width 1 1/4 in, Jaw Opening Type Manual, Grip Style Deluxe Cushion, Maximum Wire Cutting Diameter 5.2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.