
Debris Filter, 16 1/4 in L
Mfr # 49-90-2200
Zoro # G315191247
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Weight
7.3 lb
Tank Size
2.5 gal
Features
3 Year Warranty, Fully Compatible with the Packout(TM) Modular Storage System, Integrated Mounting Clips
Height
12 7/8 in
Vacuum Power Source
Corded/Cordless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-90-2200
Zoro #
G315191247
UPC #
045242846740
Country of Origin
Viet Nam
Dimensions
Tank Size
2.5 gal
Height
12 7/8 in
Vacuum Hose Dia.
1 7/8 in
Vacuum Hose Length
6 ft
Width
9 3/4 in
Length
16 1/4 in
Details
Item
Compact Debris Separator
Weight
7.3 lb
Features
3 Year Warranty, Fully Compatible with the Packout(TM) Modular Storage System, Integrated Mounting Clips
Vacuum Power Source
Corded/Cordless
Tank Material
Polypropylene
Includes
Expandable Hose, Multi-Fit Adapter
Vacuum Pickup Type
Wet/Dry
Filter Efficiency
99%
Description
PACKOUT Compact Debris Separator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.