Debris Scraper, 1 in L, 3 in W, PK3
- Mfr # 49-90-1975
- Zoro # G323933556
product price:Â
$
37.79
/pk of 3, $12.60/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Series
AIR-TIP
Material
Steel
Fits Vacuum Brand
MILWAUKEE
Depth
1 in
Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49-90-1975
- Zoro #
- G323933556
- UPC #
- 045242562046
- Country of Origin
- Viet Nam
Dimensions
- Depth
- 1 in
- Length
- 1 in
- Width
- 3 in
- For Hose Diameter
- 1 1/4 in, 1 7/8 in, 2 1/2 in
Details
- Item
- Debris Scraper
- Compatible Series
- AIR-TIP
- Material
- Steel
- Fits Vacuum Brand
- MILWAUKEE
- Product Type
- Debris Scraper Blade
- Compatible Brand
- MILWAUKEE
- Includes
- (3) Replacement Blades
- ESD Rating
- Not Rated
- Fits Vacuum Models
- 49-90-2047
- For Vacuum Type
- Wet/Dry Vacuum
- Shell Material
- Steel
Description
For Hose Diameter 1 1/4 in, 1 7/8 in, 2 1/2 in, Material Steel, Length 1 in, Width 3 in, Depth 1 in, Diameter Not Applicable, For Vacuum Type Wet/Dry Vacuum, Fits Vacuum Brand MILWAUKEE, Fits Vacuum Models 49-90-2047, Includes (3) Replacement Blades, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.