Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deep Well Socket Set Metric 12pt

  • Mfr # 48-22-9521

  • Zoro # G016174945


product price: $69.99
/ea

Key Features

Socket Size Range
8 mm to 19 mm
Number of Pieces
12
Measurement Type
Metric
Drive Size
3/8 in
Includes
(12) Socket Bits, Storage Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-22-9521
Zoro #
G016174945
UPC #
045242827794
Country of Origin
China

Dimensions

Socket Size Range
8 mm to 19 mm
Drive Size
3/8 in
Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 8 mm, 9 mm
Deep Socket Sizes
8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Deep Socket Style/Size
Deep 12-Point: 10 mm, Deep 12-Point: 11 mm, Deep 12-Point: 12 mm, Deep 12-Point: 13 mm, Deep 12-Point: 14 mm, Deep 12-Point: 15 mm, Deep 12-Point: 16 mm, Deep 12-Point: 17 mm, Deep 12-Point: 18 mm, Deep 12-Point: 19 mm, Deep 12-Point: 8 mm, Deep 12-Point: 9 mm
Socket Depth
Deep

Details

Item
Deep Well Socket Set Metric 12pt
Number of Pieces
12
Measurement Type
Metric
Includes
(12) Socket Bits, Storage Rail
Drive Type
Hand
Finish
Chrome
Includes Standard Sockets
Standard Sockets Not Included
Includes Torx Sockets
Torx Sockets Not Included
Includes Flex Sockets
Flex Sockets Not Included
Fastener-Holding Type
Friction
Number of Deep Sockets
12
Flex Socket Count/Style
0
Socket Shape
12-Point
Includes Non-Marring
Non-Marring Not Included
Includes Socket Bits
Socket Bits Not Included
Includes Deep Sockets
Deep Sockets Included
Container Type
Rail
Product Type
Sockets Sets
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable

Description

Deep Well Socket Set Metric 12pt, Standard Socket Count/Style Not Applicable, Deep Socket Count/Style (12) 12-Point, Deep Socket Style/Size Deep 12-Point: 10 mm, Deep 12-Point: 11 mm, Deep 12-Point: 12 mm, Deep 12-Point: 13 mm, Deep 12-Point: 14 mm, Deep 12-Point: 15 mm, Deep 12-Point: 16 mm, Deep 12-Point: 17 mm, Deep 12-Point: 18 mm, Deep 12-Point: 19 mm, Deep 12-Point: 8 mm, Deep 12-Point: 9 mm, Flex Socket Count/Style 0, Hand, Drive Size 3/8 in, Metric, 12-Point, Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.