Zoro Homepage

Deep Well Socket Set Metric 12pt

  • Mfr # 48-22-9524

  • Zoro # G516174964


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Socket Size Range
12 mm to 24 mm
Number of Pieces
13
Includes
(13) Socket Bits, Storage Rail
Drive Type
Hand
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9524
Zoro #
G516174964
UPC #
045242827831
Country of Origin
China

Dimensions

Socket Size Range
12 mm to 24 mm
Drive Size
1/2 in
Deep Socket Sizes
12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm
Deep Socket Style/Size
Deep 12-Point: 12 mm, Deep 12-Point: 13 mm, Deep 12-Point: 14 mm, Deep 12-Point: 15 mm, Deep 12-Point: 16 mm, Deep 12-Point: 17 mm, Deep 12-Point: 18 mm, Deep 12-Point: 19 mm, Deep 12-Point: 20 mm, Deep 12-Point: 21 mm, Deep 12-Point: 22 mm, Deep 12-Point: 23 mm, Deep 12-Point: 24 mm
Socket Depth
Deep
Socket Size
12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm

Details

Item
Deep Well Socket Set Metric 12pt
Number of Pieces
13
Includes
(13) Socket Bits, Storage Rail
Drive Type
Hand
Measurement Type
Metric
Finish
Chrome
Product Type
Sockets Sets
Impact Rated Status
Not Impact Rated
Number of Deep Sockets
13
Includes Locking
Locking Not Included
Includes Socket Bits
Socket Bits Not Included
Container Type
Rail
Socket Shape
12-Point
Fastener-Holding Type
Friction
Includes Non-Marring
Non-Marring Not Included
Includes Torx Sockets
Torx Sockets Not Included
Flex Socket Count/Style
0
Includes Deep Sockets
Deep Sockets Included
Includes Standard Sockets
Standard Sockets Not Included
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Includes Flex Sockets
Flex Sockets Not Included

Description

Deep Well Socket Set Metric 12pt, Standard Socket Count/Style Not Applicable, Deep Socket Count/Style (13) 12-Point, Deep Socket Style/Size Deep 12-Point: 12 mm, Deep 12-Point: 13 mm, Deep 12-Point: 14 mm, Deep 12-Point: 15 mm, Deep 12-Point: 16 mm, Deep 12-Point: 17 mm, Deep 12-Point: 18 mm, Deep 12-Point: 19 mm, Deep 12-Point: 20 mm, Deep 12-Point: 21 mm, Deep 12-Point: 22 mm, Deep 12-Point: 23 mm, Deep 12-Point: 24 mm, Flex Socket Count/Style 0, Hand, Drive Size 1/2 in, Metric, 12-Point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.