Zoro Homepage

Deep Well Socket Set - SAE 12pt

  • Mfr # 48-22-9421

  • Zoro # G916174984


product price: $69.99
/ea

Key Features

Drive Size
3/8 in
Drive Type
Hand
Number of Pieces
12
Includes
(12) Socket Bits, Storage Rail
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9421
Zoro #
G916174984
UPC #
045242827770
Country of Origin
China

Dimensions

Drive Size
3/8 in
Socket Size Range
1/4 in to 15/16 in
Socket Depth
Deep
Socket Size
1/2 in, 1/4 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Deep Socket Sizes
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in
Deep Socket Style/Size
Deep 12-Point: 1/2 in, Deep 12-Point: 1/4 in, Deep 12-Point: 11/16 in, Deep 12-Point: 13/16 in, Deep 12-Point: 15/16 in, Deep 12-Point: 3/4 in, Deep 12-Point: 3/8 in, Deep 12-Point: 5/16 in, Deep 12-Point: 5/8 in, Deep 12-Point: 7/16 in, Deep 12-Point: 7/8 in, Deep 12-Point: 9/16 in

Details

Drive Type
Hand
Number of Pieces
12
Includes
(12) Socket Bits, Storage Rail
Finish
Chrome
Item
Deep Well Socket Set - SAE 12pt
Measurement Type
SAE
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction
Product Type
Sockets Sets
Includes Socket Bits
Socket Bits Not Included
Socket Shape
12-Point
Container Type
Rail
Includes Deep Sockets
Deep Sockets Included
Tether Status
Not Tether Capable
Flex Socket Count/Style
0
Includes Locking
Locking Not Included
Includes Standard Sockets
Standard Sockets Not Included
Includes Non-Marring
Non-Marring Not Included
Number of Deep Sockets
12
Includes Torx Sockets
Torx Sockets Not Included
Impact Rated Status
Not Impact Rated
Includes Flex Sockets
Flex Sockets Not Included

Description

Deep Well Socket Set - SAE 12pt, Standard Socket Count/Style Not Applicable, Deep Socket Count/Style (12) 12-Point, Deep Socket Style/Size Deep 12-Point: 1/2 in, Deep 12-Point: 1/4 in, Deep 12-Point: 11/16 in, Deep 12-Point: 13/16 in, Deep 12-Point: 15/16 in, Deep 12-Point: 3/4 in, Deep 12-Point: 3/8 in, Deep 12-Point: 5/16 in, Deep 12-Point: 5/8 in, Deep 12-Point: 7/16 in, Deep 12-Point: 7/8 in, Deep 12-Point: 9/16 in, Flex Socket Count/Style 0, Hand, Drive Size 3/8 in, SAE, 12-Point, Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.