Zoro Homepage

Deep Well Socket Set - SAE 12pt

  • Mfr # 48-22-9424

  • Zoro # G416175009


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Includes
(13) Socket Bits, Storage Rail
Measurement Type
SAE
Finish
Chrome
Socket Size Range
3/8 in to 1 1/8 in
Drive Type
Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9424
Zoro #
G416175009
UPC #
045242827817
Country of Origin
China

Dimensions

Socket Size Range
3/8 in to 1 1/8 in
Drive Size
1/2 in
Socket Size
1 1/16 in, 1 1/8 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Deep Socket Sizes
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in
Deep Socket Style/Size
Deep 12-Point: 1 1/16 in, Deep 12-Point: 1 1/8 in, Deep 12-Point: 1 in, Deep 12-Point: 1/2 in, Deep 12-Point: 11/16 in, Deep 12-Point: 13/16 in, Deep 12-Point: 15/16 in, Deep 12-Point: 3/4 in, Deep 12-Point: 3/8 in, Deep 12-Point: 5/8 in, Deep 12-Point: 7/16 in, Deep 12-Point: 7/8 in, Deep 12-Point: 9/16 in
Socket Depth
Deep

Details

Includes
(13) Socket Bits, Storage Rail
Measurement Type
SAE
Finish
Chrome
Item
Deep Well Socket Set - SAE 12pt
Drive Type
Hand
Number of Pieces
13
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated
Includes Deep Sockets
Deep Sockets Included
Flex Socket Count/Style
0
Product Type
Sockets Sets
Includes Torx Sockets
Torx Sockets Not Included
Includes Locking
Locking Not Included
Includes Socket Bits
Socket Bits Not Included
Includes Non-Marring
Non-Marring Not Included
Includes Insulation
Not Insulated
Includes Standard Sockets
Standard Sockets Not Included
Includes Flex Sockets
Flex Sockets Not Included
Socket Shape
12-Point
Fastener-Holding Type
Friction
Container Type
Rail
Number of Deep Sockets
13

Description

Deep Well Socket Set - SAE 12pt, Standard Socket Count/Style Not Applicable, Deep Socket Count/Style (13) 12-Point, Deep Socket Style/Size Deep 12-Point: 1 1/16 in, Deep 12-Point: 1 1/8 in, Deep 12-Point: 1 in, Deep 12-Point: 1/2 in, Deep 12-Point: 11/16 in, Deep 12-Point: 13/16 in, Deep 12-Point: 15/16 in, Deep 12-Point: 3/4 in, Deep 12-Point: 3/8 in, Deep 12-Point: 5/8 in, Deep 12-Point: 7/16 in, Deep 12-Point: 7/8 in, Deep 12-Point: 9/16 in, Flex Socket Count/Style 0, Hand, Drive Size 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.