Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Demolition Screwdriver Set, SAE, 2 pcs

  • Mfr # 48-22-2702

  • Zoro # G616525109


product price: $14.97
/ea

Key Features

For Screw Type
Phillips, Slotted
Number of Ends
1
Includes
Phillips Demolition Screwdriver #6 x 6 in , Slotted Demolition Screwdriver 5/16 in x 6 in
Handle Length
5 in
Tip Style Group
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2702
Zoro #
G616525109
UPC #
045242508013
Country of Origin
Thailand

Dimensions

Handle Length
5 in
Tip Size
5/16 in
Overall Length
14 1/4 in
Sizes Included
Phillips: #6 x 6 in, Slotted: 5/16 in x 6 in
Range of Lengths
14 11/32 in

Details

For Screw Type
Phillips, Slotted
Number of Ends
1
Includes
Phillips Demolition Screwdriver #6 x 6 in , Slotted Demolition Screwdriver 5/16 in x 6 in
Tip Style Group
Standard
Shank Shape
Hex
Corrosion Resistant
Yes
Number of Pieces
2
Tether Ready
No
Handle Design
Ergonomic with Antiroll
Handle Material
Plastic
Tip Finish
Chrome
Item
Demolition Screwdriver Set
Ratcheting
No
Screwdriver and Nut Driver Grouping
Screwdriver Sets
Tether Capable
Not Tether Capable
Tip Style
Phillips, Slotted
Tether Style
Not Tether Capable
Includes Insulation
Not Insulated
Measurement Type
SAE
Handle Type
Ergonomic
Voltage Rating
1000V AC
Magnetized Tip
No
Corrosion-Resistance
Corrosion-Resistant
Screwdriver Tip Style
Phillips/Slotted
Includes Magnetized Tip
Magnetized Tip Not Included
Handle Shape
Tri-Lobular
Grip Style
Cushion
ESD Safe
No
Non-Sparking
No
Shank Material
Alloy Steel
Nonsparking
No
Tether Status
Not Tether Capable
Includes Ratcheting
Ratcheting Not Included
ESD Safety
Not ESD Safe
Handle Color
Black, Red
Insulated
No

Description

Demolition Screwdriver Set, Tip Finish Chrome, 5/16 in, Phillips, Slotted, Cushion, Number of Pieces 2, No, ESD Safe No, Non-Sparking No, Measurement Type SAE, Includes Phillips Demolition Screwdriver #6 x 6 in , Slotted Demolition Screwdriver 5/16 in x 6 in , Corrosion Resistant Yes, Tether Ready No, Range of Shank Lengths 3 in to 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.