Shop MILWAUKEE TOOL
See all product information
Create Account
Detail Brush, 9 5/8 in L, 3 3/8 in W
- Mfr # 49-90-2043
- Zoro # G923933864
original price:Â $26.99 , new price: $19.97 , 26 percent off
new price:Â
$
19.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Hose Diameter
1 1/4 in, 1 7/8 in, 2 1/2 in
Product Type
Automotive Detail Brush
Compatible Series
AIR-TIP
Width
3 3/8 in
Fits Vacuum Brand
MILWAUKEE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49-90-2043
- Zoro #
- G923933864
- UPC #
- 045242562084
- Country of Origin
- Thailand
Dimensions
- For Hose Diameter
- 1 1/4 in, 1 7/8 in, 2 1/2 in
- Width
- 3 3/8 in
- Length
- 9 5/8 in
- Depth
- 4 3/8 in
Details
- Item
- Detail Brush
- Product Type
- Automotive Detail Brush
- Compatible Series
- AIR-TIP
- Fits Vacuum Brand
- MILWAUKEE
- For Vacuum Type
- Wet/Dry Vacuum
- Compatible Brand
- MILWAUKEE
- ESD Rating
- Not Rated
- Material
- Nylon
- Shell Material
- Nylon
Description
For Hose Diameter 1 1/4 in, 1 7/8 in, 2 1/2 in, Material Nylon, Length 9 5/8 in, Width 3 3/8 in, Depth 4 3/8 in, Diameter Not Applicable, For Vacuum Type Wet/Dry Vacuum, Fits Vacuum Brand MILWAUKEE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.