Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Detailing Light, LED, 1,000 lm

  • Mfr # 2127-20

  • Zoro # G810866084


product price: $199.00
/ea
Free Shipping & Returns

Key Features

Voltage
12 V
Standards
UL Listed
Lamp Type
LED
Maximum Brightness Level
1,000 lm
Tool Width
1 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2127-20
Zoro #
G810866084
UPC #
045242598847
Country of Origin
China

Dimensions

Tool Width
1 13/16 in
Tool Height
2 1/2 in
Tool Length
6 7/8 in
Tool Depth
6 7/8 in

Details

Item
Color Match Light
Voltage
12 V
Standards
UL Listed
Lamp Type
LED
Maximum Brightness Level
1,000 lm
Light Output Mode
High / Medium / Low
Brightness Level
1,000 lm
Light Distribution
95 Degrees
Water Penetration Rating
IP54
Power Source
Cordless
Battery Platform
M12(TM) REDLITHIUM(TM)
Features
Ergonomic Design for Handheld Maneuverability, Impact Resistant, Strong Magnet for Storage
Number of Light Output Modes
3
Tool Weight
0.8 lb
Product Type
Color Match Light
Mount Type
Handheld, Magnetic
Focus
Wide
Replacement Lamps
None
Series
M12
Included Charger
No
Cordless Tool Kit Contents
Bare Tool
Minimum Head Rotation Angle
0 Degrees
Minimum Brightness Level
300 lm
Compatible Battery Model Number
2XKZ6, 38D763, 38D764, 49JV07, 49JV08, 794JN5, 794JN6
Number of Batteries Included
0
Run Time
14 hr
Wireless Tool Tracking
No
Lamp Life Battery Capacity Rating
4 Ah
Switch Type
Push Button
Head Type
Fixed
Lamp Life at Maximum Lumens Rating
6 hr
Compatible Charger Model Number
2XKZ7

Description

Detailing Light, Battery Platform M12(TM), Series M12, Light Output Mode High, Low, Medium, Brightness Level 1,000 lm, Maximum Brightness Level 1,000 lm, Minimum Brightness Level 300 lm, Mount Type Handheld, Magnetic, Maximum Height 2 1/2 in, Light Distribution 95 Degrees , Head Type Fixed, Maximum Head Rotation Angle Not Applicable, Cordless Tool Kit Contents Bare Tool, Battery Capacity Not Applicable, Run Time 14 hr, Voltage 12V DC, Battery Included / Bare Tool Bare Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.