Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Diamond Bit Adapter 48-04-0160

Diamond Bit Adapter (Discontinued)

  • Mfr # 48-04-0160
  • Zoro # G7454133
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-04-0160
Zoro #
G7454133
UPC #
045242087259
Country of Origin
United States

Details

Item
Hammer Drill Bit Adapter
Shank Shape
Threaded
Number of Pieces
1
Features
Reduce Thread Size From 1-1/4"-7 to 5/8"-11
Application
Diamond Bit
For Use With
Milwaukee DYMODRILL
Number of pieces
1
Accessory Type
Threaded Adapter

Description

Threaded Adapter, For Use With Milwaukee DYMODRILL, Diamond Bit, Features Reduce Thread Size From 1-1/4 In.-7 to 5/8 In.-11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.