Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Diamond Coring Motor, 600/1200 RPM, 20 Amp w/Clutch 4005

Diamond Coring Motor, 600/1200 RPM, 20 Amp w/Clutch (Discontinued)

  • Mfr # 4005
  • Zoro # G4937527
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4005
Zoro #
G4937527
UPC #
45242009251
Country of Origin
United States

Details

Item
Diamond Coring Rig Motor
Motor HP
4 4/5 hp
Amps
20.0 A
No Load RPM
600/1200
Core Bit Cap Concrete
7 in
Corded/Cordless
Corded
Tool Weight
24 lb
Includes
Open End Wrench, Water Control Valve, Water Hose Adapter
Voltage
120V AC
Features
Built-in Water Swivel, Clutch Protection
Corded/Banded
Corded
Overload Protection Clutch
Yes
Coring Capacity in Concrete
7 in
Plug Type
L5-20P
Horsepower
4 4/5 hp
Overload Protection Type
Clutch
Speed Setting
Variable Speed
Power Source
Corded
Number of Speed Settings
2
Minimum Spindle Speed
600 RPM
Maximum Spindle Speed
1,200 RPM
Phase
Single-Phase
Current
20 A

Description

Diamond Coring Rig Motor, Voltage 120V AC, Horsepower 4 4/5 hp, Coring Capacity in Concrete 7 in, Current 20 A, Maximum Spindle Speed 1,200 RPM, Speed Setting Variable Speed, Phase Single-Phase, Tool Weight 24 lb, Overload Protection Clutch Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.