Zoro Homepage

Diamond Max Hole Saw Set - 6PC

  • Mfr # 49-56-5730

  • Zoro # G413990698


product price: $169.97
/ea
Free Shipping & Returns

Key Features

Number of Pieces
6
Shank Size
1/4 in
Shank Shape
Hex
For Workpiece Material
Natural Stone, Tile
Hole Saw Size - Maximum
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-56-5730
Zoro #
G413990698
UPC #
045242850884
Country of Origin
United Kingdom

Dimensions

Shank Size
1/4 in
Hole Saw Size - Maximum
2 1/2 in
Hole Saw Size - Minimum
1 1/4 in
Cutting Depth - Maximum
1 1/2 in
Hole Saw Sizes (Hole Saws)
1 1/4 in, 1 3/8 in, 1 1/2 in, 2 in, 2 1/2 in

Details

Number of Pieces
6
Item
Hole Saw Set
Shank Shape
Hex
For Workpiece Material
Natural Stone, Tile

Description

Hole Saw Set, Hole Saw Sizes (Hole Saws) 1 1/4 in, 1 3/8 in, 1 1/2 in, 2 in, 2 1/2 in, Shank Size 1/4 in, Number of Pieces 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.