Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Max Hole Saw Set - 8PC

  • Mfr # 49-56-0570

  • Zoro # G114845297


product price: $149.97
/ea
Free Shipping & Returns

Key Features

Number of Pieces
8
Shank Size
1/4 in
For Workpiece Material
Natural Stone, Tile
Shank Shape
Hex
Hole Saw Sizes (Hole Saws)
3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-56-0570
Zoro #
G114845297
UPC #
045242850860
Country of Origin
United Kingdom

Dimensions

Shank Size
1/4 in
Hole Saw Sizes (Hole Saws)
3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 1 in
Cutting Depth - Maximum
1 1/2 in
Hole Saw Size - Minimum
3/16 in
Hole Saw Size - Maximum
1 in

Details

Number of Pieces
8
Item
Hole Saw Set
For Workpiece Material
Natural Stone, Tile
Shank Shape
Hex

Description

Hole Saw Set, Hole Saw Sizes (Hole Saws) 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 1 in, Shank Size 1/4 in, Number of Pieces 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.