Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DiamondSawBlade, Diam:14", Arbor:1"

  • Mfr # 49-93-9614

  • Zoro # G015544404


product price: $156.00
/ea
Free Shipping & Returns

Key Features

Arbor Size
1 in
Rim Type
Segmented
Cutting Type
Dry
Arbor Shape
Round
Speed - Maximum
5,460 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-93-9614
Zoro #
G015544404
UPC #
045242295579
Country of Origin
Thailand

Dimensions

Arbor Size
1 in
Overall Diameter
14 in
Arbor Hole Size
1 in
Blade Dia.
14 in

Details

Item
Diamond Saw Blade
Rim Type
Segmented
Cutting Type
Dry
Arbor Shape
Round
Speed - Maximum
5,460 RPM
Compatible Product Type
Assortment
Material
Diamond
For Workpiece Material
Masonry, Metal, Plastic, Tile
Blade Type
Assortment
Blade Tooth Material
Diamond
Non-Stick Coating
No
Max. RPM
5460
Kerf
0.125 in
Tooth Configuration
Segmented Rim
Materials Cut
Multi-Purpose

Description

Diamond Blade 14 In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.