Zoro Homepage

DiamondSawBlade, Diam:4.5",

  • Mfr # 49-93-9504

  • Zoro # G615544415


product price: $15.47
/ea

Key Features

Arbor Size
5/8 in, 7/8 in
Rim Type
Continuous
Cutting Type
Wet/Dry
Arbor Shape
Round
Compatible Product Type
Angle Grinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-93-9504
Zoro #
G615544415
UPC #
045242281893
Country of Origin
Thailand

Dimensions

Arbor Size
5/8 in, 7/8 in
Overall Diameter
4 1/2 in
Blade Dia.
4.5 in
Blade Thickness
0.055 in
Blade Length
4.5 in

Details

Item
Diamond Saw Blade
Rim Type
Continuous
Cutting Type
Wet/Dry
Arbor Shape
Round
Compatible Product Type
Angle Grinder
Material
Diamond
Speed - Maximum
13,300 RPM
For Workpiece Material
Granite, Marble, Porcelain, Tile
Max. RPM
13300
Blade Count
1
Blade Cutting Material
Diamond
Materials Cut
Tile

Description

Diamond Blade 4-1/2 In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.