Zoro Homepage

DiamondSawBlade, Diam:4.5", Arbor:5/8"

  • Mfr # 49-93-9004

  • Zoro # G716065963


product price: $25.97
/ea

Key Features

Rim Type
Segmented, Turbo
Cutting Type
Wet/Dry
Material
Diamond
Overall Diameter
4 1/2 in
Arbor Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-93-9004
Zoro #
G716065963
UPC #
045242102761
Country of Origin
Thailand

Dimensions

Arbor Size
5/8 in, 7/8 in
Overall Diameter
4 1/2 in

Details

Item
Diamond Saw Blade
Rim Type
Segmented, Turbo
Cutting Type
Wet/Dry
Material
Diamond
Arbor Shape
Round
Compatible Product Type
Masonry Saw
For Workpiece Material
Block, Brick, Concrete, Stone
Speed - Maximum
13,300 RPM

Description

Diamond Blade 4-1/2 In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.