Zoro Homepage

DiamondSawBlade, Diam:5", Arbor:5/8", 7/8"

  • Mfr # 49-93-9605

  • Zoro # G015544398


product price: $25.97
/ea

Key Features

Arbor Size
5/8 in, 7/8 in
Rim Type
Segmented
Cutting Type
Dry
Arbor Shape
Round
Material
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-93-9605
Zoro #
G015544398
UPC #
045242295678
Country of Origin
Thailand

Dimensions

Arbor Size
5/8 in, 7/8 in
Overall Diameter
5 in
Arbor Hole Size
5/8 in / 7/8 in / 20mm
Blade Dia.
5 in

Details

Item
Diamond Saw Blade
Rim Type
Segmented
Cutting Type
Dry
Arbor Shape
Round
Material
Diamond
Speed - Maximum
12,000 RPM
Compatible Product Type
Assortment
For Workpiece Material
Masonry, Metal, Plastic, Tile
Tooth Configuration
Segmented Rim
Blade Tooth Material
Diamond
Blade Type
Assortment
Max. RPM
12000
Kerf
0.071 in
Materials Cut
Multi-Purpose
Non-Stick Coating
No

Description

Diamond Blade 5 In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.