
DiamondSawBlade, Diam:7", Arbor:5/8", 7/8"
Mfr # 49-93-9507
Zoro # G315544395
product price: $22.97
/eaKey Features
Arbor Size
5/8 in, 7/8 in
Rim Type
Continuous
Cutting Type
Wet/Dry
Arbor Shape
Round
Compatible Product Type
Angle Grinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-93-9507
Zoro #
G315544395
UPC #
045242282340
Country of Origin
Thailand
Dimensions
Arbor Size
5/8 in, 7/8 in
Overall Diameter
7 in
Blade Thickness
0.063 in
Blade Dia.
7 in
Blade Length
7 in
Details
Item
Diamond Saw Blade
Rim Type
Continuous
Cutting Type
Wet/Dry
Arbor Shape
Round
Compatible Product Type
Angle Grinder
Material
Diamond
Speed - Maximum
8,730 RPM
For Workpiece Material
Granite, Marble, Porcelain, Tile
Max. RPM
8730
Blade Count
1
Blade Cutting Material
Diamond
Materials Cut
Tile
Description
Diamond Blade 7 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.