Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Die Grinder, 12V DC, 20,000 RPM

  • Mfr # 3485-20

  • Zoro # G216045885


product price: $229.00
/ea
Free Shipping & Returns

Key Features

Collet Size
1/4 in
Brushless Motor
Yes
Minimum Speed
0 RPM
Switch Type
Trigger
Speed Ranges
3,000 to 20,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3485-20
Zoro #
G216045885
UPC #
045242877690
Country of Origin
Mexico

Dimensions

Collet Size
1/4 in
Overall Length
4 1/8 in

Details

Brushless Motor
Yes
Minimum Speed
0 RPM
Switch Type
Trigger
Speed Ranges
3,000 to 20,000 RPM
Number of Speed Settings
4
Battery Series
M12
Features
Greater Mobility Access
Max. Speed
20,000 RPM
Includes
M12 FUEL(TM) 3485-20 1/4 in Right Angle Die Grinder, Wrench
Grinder Orientation
Right Angle
Standards
cULus
Item
Cordless Die Grinder
Cordless Tool Kit Contents
(1) Bare Tool
Lock-Off Switch
Yes
Application
Grinding
Grip Style
Barrel Grip
Voltage
12V DC
Tool Weight
1.3 lb
Power Source
Cordless
Dust Management
Dust Collection

Description

Die Grinder, Voltage 12V DC, Max. Speed 20,000 RPM, Grinder Orientation Right Angle, Switch Type Trigger, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Accessory Free Tool Change No, Collet Size 1/4 in, For Wheel Dia. 2 in, Speed Ranges 3,000 to 20,000 RPM, Minimum Speed 3,000 RPM, Number of Speed Settings 4, Lock-Off Switch Yes, Brake Type None, Anti-Kickback Clutch Type Not Applicable, Vibration Level Not Applicable, Safety Features Lock-Off Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.