Shop MILWAUKEE TOOL

Die Grinder

  • Mfr # 3487-20

  • Zoro # G323784943


product price: 
$
292.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Number of Speed Settings
4
Maximum Brushed Wheel Diameter
3 in
Number of Batteries Included
0
Brake Type
None
For Wheel Dia.
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3487-20
Zoro #
G323784943
UPC #
045242877737
Country of Origin
Mexico

Dimensions

Maximum Brushed Wheel Diameter
3 in
For Wheel Dia.
3 in
Collet Size
1/4 in
Overall Length
2 in
Wire Rope Length
2 in

Details

Item
Die Grinder
Number of Speed Settings
4
Number of Batteries Included
0
Brake Type
None
Includes Battery
Tool Only
Tool Weight
1.77 lb
Battery Platform
M12(TM)
Application
Grinding
Safety Features
Overload Protection
Battery Capacity
5.0 Ah
Switch Type
Paddle
Maximum Speed
20,000 RPM
Voltage
120V DC
Tool Series
M12 FUEL(TM)
Power Source
Cordless
Handle Type
Barrel Grip
Battery Series
M12(TM) REDLITHIUM(TM)
Features
4 in Shaft for Extended Access, Generates 0.5 HP Motor Output, Improved Ergonomic Handle Provides Greater Control, POWERSTATE(TM) Motor Technology Provides More Power, More Runtime, and Longer Life, Push-Button Spindle Lock, Responsive Variable-Speed Control Allows Users to Alter Speed Based on the Application, Shadowless LED Work Light Maximizes Visibility
Number of Chargers Included
0
Accessory Free Tool Change
No
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Die Grinder, Voltage 120V DC, Grinder Orientation Straight, Switch Type Paddle, Battery Capacity 5.0 Ah, Brushless Motor Yes, Accessory Free Tool Change No, Collet Size 1/4 in, For Wheel Dia. 3 in, Number of Speed Settings 4, Brake Type None, Safety Features Overload Protection, Application Grinding

Ratings & reviews