Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 in. Lineman's Dipped Grip Pliers (Made in USA)

  • Mfr # MT500

  • Zoro # G906399397


product price: $39.97
/ea

Key Features

Plier Product Group
Standard
Plier Item
9" Lineman's Dipped Grip Pliers (USA)
Jaw Length
1 7/8 in
Jaw Width
1 1/4 in
Jaw Thickness
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT500
Zoro #
G906399397
UPC #
452425954260
Country of Origin
United States

Dimensions

Jaw Length
1 7/8 in
Jaw Width
1 1/4 in
Jaw Thickness
5/8 in
Overall Length
9 in
Maximum Wire Cutting Diameter
0.8 in
Tip Width
3/8 in
Cutter Length
3/4 in
Tip Thickness
5/8 in

Details

Plier Product Group
Standard
Plier Item
9" Lineman's Dipped Grip Pliers (USA)
Handle Type
Dipped Grip
Material
Steel
Features
Fish Tape Puller, Lifetime Guarantee, Long Life Laser Hardened Edge and Teeth, Reaming Head for 1/2 in to 1 in Conduit, Smoothest Open and Close
Item
Dipped Grip Plier
Grip Style
Standard Cushion
High Leverage
Yes
Insulated
No
For Wire/Cable Type
ACSR, Hard Wire, Soft Wire
Jaw Opening Type
Manual
Handle Color
Red
ESD-Safe
No
Weight
1.02 oz
Steel Type
Press-Forged Steel
Blade Material
Steel
Grip Material
Plastisol
Nose Shape
New England
Tether Ready
Yes
Jaw Texture
Serrated
Rear Jaw
No
Plier Type
Lineman's Pliers
Joint Type
Box
Non-Sparking
No
Plier Material
Steel
Finish
Coated
Handle Style
Dipped Grip
Jaw Shape
Flat
Additional Tool Functions
Bolt Cutter, Crimper, Fish Tape Puller
Maximum Jaw Opening
1 3/8 in
Includes Voltage Detection Module
No
Includes Adjustable Stop
No
Voltage Rating
Not Rated
Plier Style
Standard

Description

Dipped Grip Plier, Insulated No, Includes Voltage Detection Module No, Tether Ready Yes, Plier Type Lineman's Pliers, Overall Length 9 in, Jaw Shape Flat, Jaw Length 1 7/8 in, Jaw Width 1 1/4 in, Jaw Thickness 5/8 in, Handle Style Dipped Grip, Additional Tool Functions Bolt Cutter, Crimper, Fish Tape Puller, Non-Sparking No, ESD-Safe No, Voltage Rating Not Rated, High Leverage Yes, Blade Material Steel, Connectors Crimped Not Applicable, Cutter Length 3/4 in, Cutting Capacities Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.