Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 in. Lineman's Dipped Grip Pliers with Thread Cleaner (Made in USA)

  • Mfr # MT500T

  • Zoro # G906399366


product price: $46.97
/ea

Key Features

Plier Product Group
With Thread Cleaner
Plier Item
9" Lineman's Dipped Grip Pliers with Thread Cleaner (USA)
Jaw Length
1 7/8 in
Jaw Width
1 1/4 in
Jaw Thickness
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT500T
Zoro #
G906399366
UPC #
452425954400
Country of Origin
United States

Dimensions

Jaw Length
1 7/8 in
Jaw Width
1 1/4 in
Jaw Thickness
5/8 in
Overall Length
9 in
Tip Width
3/8 in
Cutter Length
3/4 in
Tip Thickness
5/8 in
Maximum Wire Cutting Diameter
0.8 in

Details

Plier Product Group
With Thread Cleaner
Plier Item
9" Lineman's Dipped Grip Pliers with Thread Cleaner (USA)
Handle Type
Dipped Grip
Material
Steel
High Leverage
Yes
Item
Dipped Grip Plier
Features
Available in Comfort and Dipped Grip Handles, Fish Tape Puller, Lifetime Guarantee, Long Life Laser Hardened Edge and Teeth, Reaming Head for 1/2 in to 1 in Conduit, Smoothest Open and Close, Thread Cleaner on Opening Holds and Cleans 5/8 in (16 mm) Pole Line and Hardware Bolts or Threaded Rod
Grip Style
Standard Cushion
Insulated
No
Jaw Texture
Serrated
Handle Style
Dipped Grip
Plier Type
Lineman's Pliers
Additional Tool Functions
Fish Tape Puller, Thread Cleaner
Finish
Coated
Jaw Opening Type
Manual
Blade Material
Steel
For Wire/Cable Type
ACSR, Hard Wire, Soft Wire
Non-Sparking
No
Plier Material
Steel
Tether Ready
Yes
Voltage Rating
Not Rated
Includes Adjustable Stop
No
Jaw Shape
Flat
Includes Voltage Detection Module
No
Steel Type
Press-Forged Steel
Rear Jaw
No
Nose Shape
New England
Maximum Jaw Opening
1 3/8 in
Weight
1.02 oz
Joint Type
Box
Grip Material
Plastisol
ESD-Safe
No
Handle Color
Red
Plier Style
With Thread Cleaner

Description

Dipped Grip Plier, Insulated No, Includes Voltage Detection Module No, Tether Ready Yes, Plier Type Lineman's Pliers, Overall Length 9 in, Jaw Shape Flat, Jaw Length 1 7/8 in, Jaw Width 1 1/4 in, Jaw Thickness 5/8 in, Handle Style Dipped Grip, Additional Tool Functions Fish Tape Puller, Thread Cleaner, Non-Sparking No, ESD-Safe No, Voltage Rating Not Rated, High Leverage Yes, Blade Material Steel, Connectors Crimped Not Applicable, Cutter Length 3/4 in, Cutting Capacities Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.