Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 in. Diagonal Cutting Pliers with Dipped Grip (Made in USA)

  • Mfr # MT508

  • Zoro # G606399413


product price: $34.97
/ea

Key Features

Material
Steel
Handle Type
Dipped Grip
Features
Lasting Edge Laser-Hardened, Lifetime Guarantee
Jaw Width
1 1/4 in
Finish
Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT508
Zoro #
G606399413
UPC #
452425954880
Country of Origin
United States

Dimensions

Overall Length
8"
Jaw Length
3/4 in
Jaw Width
1 1/4 in
Jaw Thickness
3/8 in
Maximum Wire Cutting Diameter
24.7 mm
Cutter Length
7/8 in
Size
8"

Details

Item
Dipped Grip Plier
Material
Steel
Handle Type
Dipped Grip
Features
Lasting Edge Laser-Hardened, Lifetime Guarantee
Finish
Coated
Voltage Rating
Not Rated
Insulated
No
Joint Type
Lap
High Leverage
Yes
Insulated / Uninsulated
Uninsulated
Gripping Surface
Dipped Grip
Application
Bolt Cutting, Nail Cutting, Nail Pulling, Wire Cutting, Staple Pulling
Jaw Type
Diagonal
Handle Color
Red
For Wire/Cable Type
ACSR, Music Wire, Non-Metallic Sheathed Cable, Solid Wire, UTP Cable
Material Applications
Bolt, Nails, Wire
Weight
0.55 lb
Handle Style
Dipped Grip
Blade Material
Steel
Jaw Opening Type
Manual
Tether Ready
Yes
Head Type
Straight
Includes Adjustable Stop
No
ESD-Safe
No
Cut Profile
Flush
Nose Shape
Oval
Cutter Type
Diagonal Cutting Pliers
Plier Type
Diagonal Cutting Pliers
Grip Style
Standard Cushion
Additional Tool Functions
Nail Pulling, Staple Pulling, Wire Cutter
Grip Material
Plastisol
Steel Type
Press-Forged Steel
Maximum Jaw Opening
1 in
Plier Material
Steel
Non-Sparking
No
Includes Voltage Detection Module
No
Cutter Location
Tip
Head Offset Angle
0 Degrees

Description

Dipped Grip Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Flush, Cutter Type Diagonal Cutting Pliers, ESD-Safe No, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Nose Shape Oval, Overall Length 8 in, Maximum Jaw Opening 1 in, For Maximum Diameter Stainless Steel Not Applicable, For Maximum Diameter Hard Steel Not Applicable, For Maximum Diameter ACSR Conductor Not Applicable, Jaw Length 3/4 in, Jaw Width 1 1/4 in, Jaw Opening Type Manual, Grip Style Standard Cushion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.