Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHOCKWAVE Impact Duty PH2/SQ2/T25 Double Ended Bits 3PC

  • Mfr # 48-32-4319

  • Zoro # G309615940


product price: $8.97
/ea

Key Features

Overall Bit Length
5 3/4 in
Shank Size
1/4 in
Bit Style
Phillips, Slotted, Square Recess, Torx(R)
Includes
PH2/SL10, PH2/SQ2, PH2/T25
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4319
Zoro #
G309615940
UPC #
045242784097
Country of Origin
China

Dimensions

Overall Bit Length
5 3/4 in
Shank Size
1/4 in
Hex Shank Size
1/4 in
Fastening Tool Tip Size
PH2/SL10, PH2/SQ2, PH2/T25
Overall Length
5 3/4 in
Bit Size Side A
PH2
Bit Size Side B
SL10, SQ2, T25

Details

Bit Style
Phillips, Slotted, Square Recess, Torx(R)
Includes
PH2/SL10, PH2/SQ2, PH2/T25
SAE or Metric
SAE
Shank Style
Hex
Fastening Tool Material
Alloy Steel
Single End/Double End
Double End
Finish
Alloy Steel
Fastening Tool Item
Driver Bit
Application - Tools
Impact
Item
Double Ended Driver Bit
Impact Rated
Impact Rated
Material
Alloy Steel
For Tool Type
Impact
Head Style Side A
Phillips
End Design
Double End
Shank Shape
Hex
Head Style Side B
Slot, Square, Torx(R)
Series
SHOCKWAVE(TM)
Product Type
Double Ended Driver Bit

Description

DblEndedDriverBit,0.25" Hex,L:5.75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.