Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dr E-Torx 12pc 1/4 In., 3/8 In., 1/2 In.

  • Mfr # 48-22-9570

  • Zoro # G516042317


product price: $74.99
/ea

Key Features

Drive Size
1/4 in, 3/8 in, 1/2 in
Number of Pieces
12
Includes
(12) Socket Bits, Storage Rail
Finish
Chrome
Drive Type
Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9570
Zoro #
G516042317
UPC #
045242272198
Country of Origin
China

Dimensions

Drive Size
1/4 in, 3/8 in, 1/2 in
Socket Size Range
E4 to E24
Socket Size
E10, E12, E14, E16, E18, E20, E24, E4, E5, E6, E7, E8
Torx Socket Size
E10, E12, E14, E16, E18, E20, E24, E4, E5, E6, E7, E8

Details

Item
Dr E-Torx 12pc 1/4",3/8",1/2"
Number of Pieces
12
Includes
(12) Socket Bits, Storage Rail
Finish
Chrome
Drive Type
Hand
Measurement Type
Torx
Container Type
Rail
Flex Socket Count/Style
0
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Number of Torx Sockets
12
Fastener-Holding Type
Friction
Product Type
Sockets Sets
Includes Standard Sockets
Standard Sockets Included
Tether Status
Not Tether Capable
Includes Torx Sockets
Torx Sockets Included
Includes Deep Sockets
Deep Sockets Not Included
Impact Rated Status
Not Impact Rated
Includes Flex Sockets
Flex Sockets Not Included
Socket Shape
External Torx
Includes Non-Marring
Non-Marring Not Included
Includes Socket Bits
Socket Bits Not Included

Description

Dr E-Torx 12pc 1/4 In.,3/8 In.,1/2 In., Standard Socket Count/Style Not Applicable, Deep Socket Count/Style Not Applicable, Flex Socket Count/Style 0, Hand, Drive Size 1/4 in, 3/8 in, 1/2 in, Torx, External Torx, Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.