Zoro Homepage

Drain Cleaning Cable, 35 ft Cable

  • Mfr # 48-53-2519

  • Zoro # G916042375


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Maximum Compatible Pipe Diameter - Cable A
2 in
Compatible Machine Type
Drum Machines
Cable Length
35 ft
Compatible Cleaner Series
M12 FUEL
Cable Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-53-2519
Zoro #
G916042375
UPC #
045242061433
Country of Origin
China

Dimensions

Maximum Compatible Pipe Diameter - Cable A
2 in
Cable Length
35 ft
Cable Diameter
1/4 in
Minimum Compatible Pipe Diameter - Cable A
1 1/4 in

Details

Item
Chain Snake Cable
Compatible Machine Type
Drum Machines
Compatible Cleaner Series
M12 FUEL

Description

Chain Snake Cable, Product Type Cable, Compatible Machine Type Drum Machines, Compatible Cleaner Series M12 FUEL, Cable Diameter 1/4 in, Cable Length 35 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.