Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 TRAPSNAKE 2-Tool Toilet and Urinal Auger Combo Kit

  • Mfr # 3577-21

  • Zoro # G008389760


product price: $289.00
/ea
Free Shipping & Returns

Key Features

Voltage
12V DC
Material
Metal
Includes
(1) TRAPSNAKE™ 6' Toilet Auger, (1) TRAPSNAKE™ 4' Urinal Auger, (1) M12™ TRAPSNAKE™ Driver, (1) M12™ REDLITHIUM™ CP1.5 Battery, (1) M12™ Charger
Standards
UL Listed
Battery Platform
M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3577-21
Zoro #
G008389760
UPC #
045242777662
Country of Origin
China

Dimensions

Cable Length Included - Cable B
6 ft
Cable Diameter Included - Cable A
3/8 in
Maximum Drain Line Inside Diameter
4 in
Cable Diameter Included - Cable B
1/2 in
Cable Length Included - Cable A
4 ft
Minimum Drain Line Inside Diameter
1 1/4 in

Details

Voltage
12V DC
Material
Metal
Includes
(1) TRAPSNAKE™ 6' Toilet Auger, (1) TRAPSNAKE™ 4' Urinal Auger, (1) M12™ TRAPSNAKE™ Driver, (1) M12™ REDLITHIUM™ CP1.5 Battery, (1) M12™ Charger
Standards
UL Listed
Item
M12™ TRAPSNAKE™ 2-Tool Combo Kit
Battery Platform
M12
Color
Black, Red
Corded/Cordless
Corded
Power Source
Electric
Type
Urinal + Toilet 2pc Auger Kit
Tool Series
M12
Machine Type
Toilet Auger
Feed Type
Automatic, Manual
Number of Cables Included
2
Number of Augers Included
2
Number of Cutters Included
0
Cordless Tool Kit Contents
Bare Tool, Battery, Charger

Description

The MILWAUKEE M12 TRAPSNAKE 2-Tool Combo Kit Porcelain Auger System is the ideal solution for service plumbers and maintenance crews to unclog urinals, toilets, and floor traps. By offering multiple auger attachments that are compatible with a single power source, the TRAPSNAKE Auger System delivers versatility and capabilities never seen before in a closet auger. The auger system is powered by a Milwaukee M12 TRAPSNAKE Driver and is the first powered unit optimized for the challenges of porcelain fixtures. It has power and speed to work through tough clogs in tight traps with optimized electronics that protect the fixture from the auger and allow users to feel when engaged with a blockage to aid in retrieving. TRAPSNAKE Auger attachments feature several industry-firsts, including a fixed rubber boot for maximum porcelain protection, an integrated locking mechanism that holds the cable in place for easy telescoping extension, and replaceable cables to maximize the longevity of the tool. This combo kit includes an M12 TRAPSNAKE 4' Urinal Auger, M12 TRAPSNAKE 6' Toilet Auger, M12 REDLITHIUM CP 1.5 Battery Pack, M12 Battery Charger, and M12 TRAPSNAKE Driver.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.