Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drain Gun Kit, 18 V, Max. Run 50 Ft.

  • Mfr # 2775B-211, 47-53-2775, 48-53-2775

  • Zoro # G103559372


product price: $1,382.99
/ea
Free Shipping & Returns

Key Features

Max. Run
50 Ft.
Voltage
18.0 V
Application
Crawls, Drains, Roofs
Includes
(3) SWITCH PACK Drum with Anchor Cable, Inner Core Coupling Cable with RUST GUARD Plating, Medium Cable Head Attachment Kit with RUST GUARD Plating, M18 and M12 Multi-Voltage Charger, M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack
Standards
UL/CSA/IEC/EN 60745-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2775B-211, 47-53-2775, 48-53-2775
Zoro #
G103559372
UPC #
-
Country of Origin
China

Dimensions

Cable Size
3/8 in x 50 ft ; 5/8 in x 50 ft
Cable Diameter Included - Cable A
3/8 in
Minimum Drain Line Inside Diameter
1 1/4 in
Overall Length
15.75 in
Maximum Drain Line Inside Diameter
4 in
Overall Height
17.75 in
Cable Length Included - Cable A
50 ft
Cable Diameter Included - Cable B
5/8 in
Overall Width
15 in
Manufacturer Warranty Length
2 yr Cable, 3 yr Battery, 5 yr Tool
Cable Length Included - Cable B
50 ft

Details

Max. Run
50 Ft.
Voltage
18.0 V
Application
Crawls, Drains, Roofs
Includes
(3) SWITCH PACK Drum with Anchor Cable, Inner Core Coupling Cable with RUST GUARD Plating, Medium Cable Head Attachment Kit with RUST GUARD Plating, M18 and M12 Multi-Voltage Charger, M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack
Standards
UL/CSA/IEC/EN 60745-1
Operating Speed
0 to 500 RPM
Item
Drain Gun Kit, Drum, Cable
Included Charger
23Y581
Battery Pack Replacement
35GJ99
Series
M18 FUEL
Green Environmental Attribute
Product is Rechargeable
Battery Capacity
5 Ah
Power Source
Cordless
No. of Batteries Included
1
Battery Included
35GJ99
Charger Replacement
23Y581
Drain Line Capacity I.D.
2" to 3"
Corded/Cordless
Cordless
Number of Tools
1
Number of Cutters Included
2
Tool Weight
28 lb
Maximum Operating Speed
500 RPM
Includes Batteries
Yes
Core Type Included - Cable B
Open Wind
Number of Cables Included
2
Cutter Types Included
C Cutter
Reversible
Yes
Charger Model Number
23Y581
Battery Platform
M18
Cable End Type - Cable A
Coupling
Number of Batteries Included
1
Core Type Included - Cable A
Inner Core
Number of Augers Included
2
Battery Model Number
48-11-1850
Maximum Run
100 ft
Cable End Type - Cable B
Coupling
Feed Type
Manual
Cordless Tool Kit Contents
Bare Tool, Battery, Charger
Tool Series
SWITCH PACK

Description

Drain Gun Kit, Drum, Cable, Maximum Drain Line Inside Diameter 4 in, Minimum Drain Line Inside Diameter 1 1/4 in, Number of Cables Included 2, Number of Augers Included 2, Number of Cutters Included 2, Maximum Operating Speed 500 RPM, Tool Series SWITCH PACK, Cordless Tool Kit Contents Bare Tool, Battery, Charger, Battery Capacity 5 Ah, Cutter Types Included C Cutter, Tool Weight 28 lb, Voltage 18.0 V, Number of Batteries Included 1, Battery Platform M18, Power Source Cordless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.