Zoro Homepage

Drill and Battery, 1/2 in, 18V DC

  • Mfr # 2809-20, 48-11-1865

  • Zoro # G608864384


product price: $678.78
/ea
Free Shipping & Returns

Key Features

Voltage
18V DC
Chuck Size
1/2 in
Brushless Motor
Yes
Battery Capacity
(1) 6.0 Ah
Number of Batteries Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2809-20, 48-11-1865
Zoro #
G608864384
UPC #
045242540051
Country of Origin
China

Dimensions

Chuck Size
1/2 in

Details

Item
Drill Kit
Voltage
18V DC
Brushless Motor
Yes
Battery Capacity
(1) 6.0 Ah
Number of Batteries Included
1
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Includes Battery
Battery Included
Motor Type
Brushless
Speed - Maximum
1,500 RPM
Number of Chargers Included
0

Description

Drill Kit, Voltage 18V DC, Battery Capacity (1) 6.0 Ah, Brushless Motor Yes, Chuck Size 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.