Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

95 Piece Drill and Driver Bit Set, 1/4 in Hex Shank Size

  • Mfr # 48-32-1556

  • Zoro # G709615984


product price: $49.99
/ea

Key Features

Shank Size
1/4 in
Overall Length
10 5/16 in
Impact Rated
Impact Rated
Material
Steel
Number of Pieces
95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-1556
Zoro #
G709615984
UPC #
045242787753
Country of Origin
China

Dimensions

Shank Size
1/4 in
Overall Length
10 5/16 in
Bit Length
10 8/25 in
Hex Shank Size
1/4 in

Details

Item
Driver Bit Set
Impact Rated
Impact Rated
Material
Steel
Number of Pieces
95
Includes
Carrying Case
Fastening Tool Material
Steel
Fastening Tool Item
Drill and Driver Bit Set
Shank Shape
Hex
No. of Pieces
95
Application - Tools
Impact
Number of Drill Bits Included
8
Number of Bit Holders Included
1
Number of Nutsetters Included
2
For Modular Tool Storage System
PACKOUT(TM)
For Tool Type
Impact
Number of Sockets Included
0
Head Style
Hex, Phillips, Pozidriv(R), Slotted, Square, Torx(R)
Drill Bits Included
(8) Black Oxide Drill Bits: 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 5/32 in, 3/16 in, 1/4 in
Product Type
Driver Bit Set
Nutsetters Included
(2) 1-7/8 in Mag Nut Drivers: 1/4 in, 5/16 in
Number of Driver Bits Included
84

Description

Drill and Drive Bit Set

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.