Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill and Driver Bit Set, Alloy Steel

  • Mfr # 48-32-5162

  • Zoro # G712751075


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Shank Size
1/4 in
Impact Rated
Impact Rated
Material
Alloy Steel
Number of Pieces
60
Includes
(1) 1/16" Drill Bit, (1) 1/2" Deep Impact Socket 3/8" Drive, (1) 1/2" Drill Bit, (1) 1/4 Nutdriver, (1) 1/4" Deep Impact Socket 3/8" Drive, (1) 1/4" Drill Bit, (1) 3/32" Drill Bit, (1) 3/8" Deep Impact Socket 3/8" Drive, (1) 3/8" Drill Bit, (1) 3/8" Socket Adapter, (1) 5/16" Deep Impact Socket 3/8" Drive, (1) 5/16" Drill Bit, (1) 5/16" Nutdriver, (1) 5/32" Drill Bit, (1) 5/64" Drill Bit, (1) 7/16" Deep Impact Socket 3/8" Drive, (1) 7/32" Drill Bit, (1) 7/64" Drill Bit, (1) 9/16" Deep Impact Socket 3/8" Drive, (1) Bit Holder, (1) PH1 1" Driver Bit, (1) PH2 2" Driver Bit, (1) PH3 1" Driver Bit, (1) PH3 2" Driver Bit, (1) PR2 1" Driver Bit, (1) SQ1 1" Driver Bit, (1) SQ3 1" Driver Bit, (1) SQ3 2" Driver Bit, (1) T10 1" Driver Bit, (1) T15 1" Driver Bit, (1) T30 1" Driver Bit, (1) T40 1" Driver Bit, (1) T50 1" Driver Bit, (2) 1/8" Drill Bit, (2) 3/16" Drill Bit, (2) SQ2 2" Driver Bit, (2) T20 2" Driver Bit, (2) T25 2" Driver Bit, (3) PH2 2" Driver Bit, (3) SQ2 1" Driver Bit, (3) T20 1" Driver Bit, (4) PH2 1" Driver Bit, (4) T25 1" Driver Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-5162
Zoro #
G712751075
UPC #
045242269013
Country of Origin
China

Dimensions

Shank Size
1/4 in
Bit Industry Size
PH1, PH2, PH3, PR2, S1, S2, S3, T10, T15, T20, T25, T30, T40, T50

Details

Item
Driver Bit Set
Impact Rated
Impact Rated
Material
Alloy Steel
Number of Pieces
60
Includes
(1) 1/16" Drill Bit, (1) 1/2" Deep Impact Socket 3/8" Drive, (1) 1/2" Drill Bit, (1) 1/4 Nutdriver, (1) 1/4" Deep Impact Socket 3/8" Drive, (1) 1/4" Drill Bit, (1) 3/32" Drill Bit, (1) 3/8" Deep Impact Socket 3/8" Drive, (1) 3/8" Drill Bit, (1) 3/8" Socket Adapter, (1) 5/16" Deep Impact Socket 3/8" Drive, (1) 5/16" Drill Bit, (1) 5/16" Nutdriver, (1) 5/32" Drill Bit, (1) 5/64" Drill Bit, (1) 7/16" Deep Impact Socket 3/8" Drive, (1) 7/32" Drill Bit, (1) 7/64" Drill Bit, (1) 9/16" Deep Impact Socket 3/8" Drive, (1) Bit Holder, (1) PH1 1" Driver Bit, (1) PH2 2" Driver Bit, (1) PH3 1" Driver Bit, (1) PH3 2" Driver Bit, (1) PR2 1" Driver Bit, (1) SQ1 1" Driver Bit, (1) SQ3 1" Driver Bit, (1) SQ3 2" Driver Bit, (1) T10 1" Driver Bit, (1) T15 1" Driver Bit, (1) T30 1" Driver Bit, (1) T40 1" Driver Bit, (1) T50 1" Driver Bit, (2) 1/8" Drill Bit, (2) 3/16" Drill Bit, (2) SQ2 2" Driver Bit, (2) T20 2" Driver Bit, (2) T25 2" Driver Bit, (3) PH2 2" Driver Bit, (3) SQ2 1" Driver Bit, (3) T20 1" Driver Bit, (4) PH2 1" Driver Bit, (4) T25 1" Driver Bit
Fastening Tool Material
Alloy Steel
Shank Shape
Hex
Fastening Tool Item
Drill and Driver Bit Set
For Tool Type
Impact
Number of Drill Bits Included
12
Product Type
Driver Bit Set
Nutsetters Included
(1) 1/4 in, (1) 5/16 in
Drill Bits Included
(1) 1/16 in, (1) 1/2 in, (1) 1/4 in, (1) 3/32 in, (1) 3/8 in, (1) 5/16 in, (1) 5/32 in, (1) 5/64 in, (1) 7/32 in, (1) 7/64 in, (2) 1/8 in, (2) 3/16 in
Head Style
Phillips, Square, Torx(R)
Number of Nutsetters Included
2
Number of Driver Bits Included
36
Driver Bits Included
(1) 1 in PH1, (1) 2 in PH2, (1) 1 in PH3, (1) 2 in PH3, (1) 1 in PR2, (1) 1 in SQ1, (1) 1 in SQ3, (1) 2 in SQ3, (1) 1 in T10, (1) 1 in T15, (1) 1 in T30, (1) 1 in T40, (1) 1 in T50, (2) 2 in SQ2, (2) 2 in T20, (2) 2 in T25, (3) 2 in PH2, (3) 1 in SQ2, (3) 1 in T20, (4) 1 in PH2, (4) 1 in T25
Number of Sockets Included
6
Number of Bit Holders Included
1
Tip Type
Standard
Series
SHOCKWAVE(TM)
For Modular Tool Storage System
PACKOUT(TM)

Description

Driver Bit Set, Fastening Tool Material Alloy Steel, Impact Rated Impact Rated

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.