Shop MILWAUKEE TOOL
See all product information
Create Account
Drill Bit, 1 1/2", 22" L, Carbide
- Mfr # 48-20-4415
- Zoro # G106382205
product price:Â
$
129.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Shank Type - Machining
Spline
Overall Length
22 in
Drill Bit Size
1 1/2 in
Flute Length
4 in
Shank Diameter
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-20-4415
- Zoro #
- G106382205
- UPC #
- 045242103867
- Country of Origin
- Germany
Dimensions
- Overall Length
- 22 in
- Drill Bit Size
- 1 1/2 in
- Flute Length
- 4 in
- Shank Diameter
- 3/4 in
- Maximum Drilling Depth
- 17 in
- Drilling Depth
- 17 in
- Core Body Length
- 22 in
Description
Rotary Hammer Drill, Spline, 1 1/2 in, Carbide Head, 22 in Overall Length, Maximum Drilling Depth 17 in, Shank Diameter 3/4 in, Bright (Uncoated)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.