Shop MILWAUKEE TOOL
Additional $45.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Drill Bit, 1 1/4", 29" L, Carbide
- Mfr # 48-20-3973
- Zoro # G810854449
product price:Â
$
129.00
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Shank Type - Machining
SDS Max
Overall Length
29 in
Drill Bit Size
1 1/4 in
Flute Length
24 in
Shank Diameter
45/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48-20-3973
- Zoro #
- G810854449
- UPC #
- 045242639700
- Country of Origin
- Germany
- Item
- Drill Bit
- Shank Type - Machining
- SDS Max
- Finish - Machining
- Bright (Uncoated)
- Material - Machining
- Carbide
- Percussion Rated
- N/A - This isn an SDS bit for use in a rotary hammer. Percussion is applicable to hammer drills.
- Measurement System
- Fractional Inch
- Number of Cutter Heads
- 4
- Decimal Equivalent
- 1.25
- Primary Material Application
- Concrete
- For Tool Type
- Rotary Hammer
- Sub Brand
- MX4(TM)
- Centering Bit Required
- No
- Includes
- Drill Bit Only
- Tip Material
- Carbide Tipped
- Shank Included
- Yes
- Centering Bit Included
- No
- For Workpiece Material
- Concrete, Metal
- Flute Type
- Spiral
- Material
- Carbide
- Number of Flutes
- 2
- Shank Type
- SDS-Max
- Finish
- Bright (Uncoated)
- Shell Material
- Carbide
- Traction Material
- Carbide
Dimensions
- Overall Length
- 29 in
- Drill Bit Size
- 1 1/4 in
- Flute Length
- 24 in
- Shank Diameter
- 45/64 in
- Maximum Drilling Depth
- 24 in
- Core Body Length
- 29 in
- Drilling Depth
- 24 in
- Wire Rope Length
- 29 in
- Length
- 29 in
Description
Drill Bit, SDS Max, 1 1/4 in, Carbide, 29 in Overall Length, Maximum Drilling Depth 24 in, Shank Diameter 45/64 in, Shank Hex Size Not Applicable, Bright (Uncoated), Number of Flutes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.