Drill Bit, 1/2", 24" L, Carbide

  • Mfr # 48-20-7479
  • Zoro # G206602777
product price: 
$
29.97
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Shank Type - Machining
SDS-Plus
Overall Length
24 in
Drill Bit Size
1/2 in
Flute Length
22 in
Shank Diameter
25/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
48-20-7479
Zoro #
G206602777
UPC #
045242111992
Country of Origin
Germany

Dimensions

Overall Length
24 in
Drill Bit Size
1/2 in
Flute Length
22 in
Shank Diameter
25/64 in
Maximum Drilling Depth
22 in
Drilling Depth
22 in
Core Body Length
24 in

Details

Item
Drill Bit
Shank Type - Machining
SDS-Plus
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Number of Pieces
1
Primary Material Application
Concrete
For Tool Type
Rotary Hammer
Measurement System
Fractional Inch
Decimal Equivalent
0.5
Impact Rated
Yes
Number of Cutter Heads
2
Single / Double Ended
Single
Number of Flutes
2
Centering Bit Included
No
Flute Type
Spiral
Tip Material
Carbide Tipped
Material
Carbide
Includes
M/2 SDS-Plus 2-Cutter 1/2" x 22" x 24"(48-20-7479)
Finish
Bright (Uncoated)
For Workpiece Material
Concrete
Centering Bit Required
No
Shank Included
Yes
Shank Type
SDS-Plus
Shell Material
Carbide

Description

Drill Bit, SDS Plus, 1/2 in, Carbide Tipped, 24 in Overall Length, Maximum Drilling Depth 22 in, Shank Diameter 25/64 in, Bright (Uncoated), Number of Flutes 2

Ratings & reviews