Drill Bit, 1/4", 4" L, Carbide

  • Mfr # 48-20-7430
  • Zoro # G407196853
product price: 
$
6.97
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Shank Type - Machining
SDS-Plus
Overall Length
4 in
Drill Bit Size
1/4 in
Flute Length
2 in
Shank Diameter
25/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
48-20-7430
Zoro #
G407196853
UPC #
045242111626
Country of Origin
Germany

Dimensions

Overall Length
4 in
Drill Bit Size
1/4 in
Flute Length
2 in
Shank Diameter
25/64 in
Maximum Drilling Depth
2 in
Drilling Depth
2 in
Core Body Length
4 in
Wire Rope Length
4 in
Length
4 in

Details

Item
Drill Bit
Shank Type - Machining
SDS-Plus
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Primary Material Application
Concrete
Number of Pieces
1
Decimal Equivalent
0.25
Measurement System
Fractional Inch
Number of Cutter Heads
2
For Tool Type
Rotary Hammer
Impact Rated
Yes
Single / Double Ended
Single
Centering Bit Required
No
Material
Carbide
Tip Material
Carbide Tipped
Includes
SDS-Plus 2CT 1/4" X 2" X 4"(48-20-7430)
Number of Flutes
2
Flute Type
Spiral
Shank Type
SDS-Plus
Finish
Bright (Uncoated)
Shank Included
Yes
Centering Bit Included
No
For Workpiece Material
Concrete
Shell Material
Carbide

Description

Drill Bit, SDS Plus, 1/4 in, Carbide Tipped, 4 in Overall Length, Maximum Drilling Depth 2 in, Shank Diameter 25/64 in, Bright (Uncoated), Number of Flutes 2

Ratings & reviews