Drill Bit, 3/16", 10" L, Carbide

  • Mfr # 48-20-7413
  • Zoro # G006602793
product price: 
$
9.47
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Shank Type - Machining
SDS-Plus
Overall Length
10 in
Drill Bit Size
3/16 in
Flute Length
8 in
Shank Diameter
25/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
48-20-7413
Zoro #
G006602793
UPC #
045242111725
Country of Origin
Germany

Dimensions

Overall Length
10 in
Drill Bit Size
3/16 in
Flute Length
8 in
Shank Diameter
25/64 in
Maximum Drilling Depth
8 in
Drilling Depth
8 in
Core Body Length
10 in

Details

Item
Drill Bit
Shank Type - Machining
SDS-Plus
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Number of Pieces
1
Number of Cutter Heads
2
Primary Material Application
Concrete
Measurement System
Fractional Inch
Decimal Equivalent
0.1875
Impact Rated
Yes
For Tool Type
Rotary Hammer
Single / Double Ended
Single
Shank Included
Yes
Flute Type
Spiral
Finish
Bright (Uncoated)
Centering Bit Included
No
Tip Material
Carbide Tipped
Material
Carbide
Shank Type
SDS-Plus
Includes
SDS-Plus 2CT 3/16" X 8" X 10"(48-20-7413)
Centering Bit Required
No
For Workpiece Material
Concrete
Number of Flutes
2
Shell Material
Carbide

Description

Drill Bit, SDS Plus, 3/16 in, Carbide Tipped, 10 in Overall Length, Maximum Drilling Depth 8 in, Shank Diameter 25/64 in, Bright (Uncoated), Number of Flutes 2

Ratings & reviews