Drill Bit, 3/4", 12" L, Carbide

  • Mfr # 48-20-7065
  • Zoro # G606602780
product price: 
$
26.37
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Shank Type - Machining
SDS Plus
Overall Length
12 in
Drill Bit Size
3/4 in
Flute Length
10 in
Shank Diameter
25/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
48-20-7065
Zoro #
G606602780
UPC #
045242110209
Country of Origin
Germany

Dimensions

Overall Length
12 in
Drill Bit Size
3/4 in
Flute Length
10 in
Shank Diameter
25/64 in
Maximum Drilling Depth
10 in
Drilling Depth
10 in
Core Body Length
1/2 in

Details

Item
Drill Bit
Shank Type - Machining
SDS Plus
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Decimal Equivalent
0.75
Measurement System
Fractional Inch
Impact Rated
Yes
For Tool Type
Rotary Hammer
Primary Material Application
Concrete
Number of Cutter Heads
2
Number of Pieces
1
Shank Included
Yes
Shank Type
SDS-Plus
Tip Material
Carbide Tipped
Flute Type
Spiral
Centering Bit Required
No
Finish
Bright (Uncoated)
Centering Bit Included
No
Number of Flutes
2
Material
Carbide
Includes
SDS-Plus 2CT 3/4" X 10" X 12"(48-20-7065)
For Workpiece Material
Concrete
Shell Material
Carbide

Description

Drill Bit, SDS Plus, 3/4 in, Carbide Tipped, 12 in Overall Length, Maximum Drilling Depth 10 in, Shank Diameter 25/64 in, Bright (Uncoated), Number of Flutes 2

Ratings & reviews