Drill Bit, 3/4", 8" L, Carbide

  • Mfr # 48-20-7210
  • Zoro # G806602795
product price: 
$
32.97
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Shank Type - Machining
SDS-Plus
Overall Length
8 in
Drill Bit Size
3/4 in
Flute Length
6 in
Shank Diameter
25/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
48-20-7210
Zoro #
G806602795
UPC #
045242110957
Country of Origin
Germany

Dimensions

Overall Length
8 in
Drill Bit Size
3/4 in
Flute Length
6 in
Shank Diameter
25/64 in
Maximum Drilling Depth
6 in
Core Body Length
8 in
Drilling Depth
6 in

Details

Item
Drill Bit
Shank Type - Machining
SDS-Plus
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Measurement System
Fractional Inch
Impact Rated
Yes
Primary Material Application
Rebar
For Tool Type
Rotary Hammer
Number of Pieces
1
Decimal Equivalent
0.75
Number of Cutter Heads
4
Single / Double Ended
Single
Shank Included
Yes
Includes
SDS-Plus MX4 3/4" X 6" X 8"(48-20-7210)
Centering Bit Included
No
Tip Material
Carbide Tipped
Centering Bit Required
No
Number of Flutes
4
For Workpiece Material
Concrete, Rebar
Flute Type
Spiral
Shank Type
SDS-Plus
Finish
Bright (Uncoated)
Sub Brand
MX4(TM)
Material
Carbide
Shell Material
Carbide

Description

Drill Bit, SDS Plus, 3/4 in, Carbide Tipped, 8 in Overall Length, Maximum Drilling Depth 6 in, Shank Diameter 25/64 in, Bright (Uncoated), Number of Flutes 4

Ratings & reviews