Drill Bit, 5/16", 12" L, Carbide

  • Mfr # 48-20-7444
  • Zoro # G706143015
product price: 
$
12.97
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Shank Type - Machining
SDS-Plus
Overall Length
12 in
Drill Bit Size
5/16 in
Flute Length
10 in
Shank Diameter
25/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
48-20-7444
Zoro #
G706143015
UPC #
045242111886
Country of Origin
Germany

Dimensions

Overall Length
12 in
Drill Bit Size
5/16 in
Flute Length
10 in
Shank Diameter
25/64 in
Maximum Drilling Depth
10 in
Drilling Depth
10 in
Core Body Length
1/2 in

Details

Item
Drill Bit
Shank Type - Machining
SDS-Plus
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Number of Cutter Heads
2
Measurement System
Fractional Inch
For Tool Type
Rotary Hammer
Decimal Equivalent
0.3125
Impact Rated
Yes
Primary Material Application
Concrete
Number of Pieces
1
Single / Double Ended
Single
Shank Type
SDS-Plus
Finish
Bright (Uncoated)
For Workpiece Material
Concrete
Centering Bit Required
No
Centering Bit Included
No
Shank Included
Yes
Includes
SDS-Plus 2CT 5/16" X 10" X 12"(48-20-7444)
Flute Type
Spiral
Tip Material
Carbide Tipped
Number of Flutes
2
Material
Carbide
Shell Material
Carbide

Description

Drill Bit, SDS Plus, 5/16 in, Carbide Tipped, 12 in Overall Length, Maximum Drilling Depth 10 in, Shank Diameter 25/64 in, Bright (Uncoated), Number of Flutes 2

Ratings & reviews