Shop MILWAUKEE TOOL
See all product information
Create Account
Drill Bit, 5/32", 6" L, Carbide
- Mfr # 48-20-9001
- Zoro # G110936852
product price:Â
$
6.97
/ea
Sold in multiples of 3 for
$20.91
Zoro's best price: not eligible for any other offers or promotions
Key Features
Shank Type - Machining
Hex
Overall Length
6 in
Flute Length
4 in
Shank Diameter
1/4 in
Material - Machining
Carbide Tipped
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-20-9001
- Zoro #
- G110936852
- UPC #
- 045242546206
- Country of Origin
- China
Dimensions
- Overall Length
- 6 in
- Flute Length
- 4 in
- Shank Diameter
- 1/4 in
- Maximum Drilling Depth
- 4 in
- Drilling Depth
- 4 in
- Core Body Length
- 6 in
- Drill Bit Size
- 5/32 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Drill Bit, Hex, 5/32 in, Carbide Tipped, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 1/4 in, Shank Hex Size 1/4 in, Number of Flutes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.