Shop MILWAUKEE TOOL

Drill Bit, 5/8", 24" L, Carbide

  • Mfr # 48-20-7609
  • Zoro # G106143011

product price: 
$
33.97
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Shank Type - Machining
SDS-Plus
Overall Length
24 in
Drill Bit Size
5/8 in
Flute Length
22 in
Shank Diameter
25/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
48-20-7609
Zoro #
G106143011
UPC #
045242112296
Country of Origin
Germany

Dimensions

Overall Length
24 in
Drill Bit Size
5/8 in
Flute Length
22 in
Shank Diameter
25/64 in
Maximum Drilling Depth
22 in
Drilling Depth
22 in
Core Body Length
24 in

Details

Item
Drill Bit
Shank Type - Machining
SDS-Plus
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Number of Cutter Heads
2
Impact Rated
Yes
Measurement System
Fractional Inch
For Tool Type
Rotary Hammer
Decimal Equivalent
0.625
Primary Material Application
Concrete
Number of Pieces
1
Single / Double Ended
Single
Shank Type
SDS-Plus
Flute Type
Spiral
Tip Material
Carbide Tipped
Material
Carbide
Shank Included
Yes
Includes
SDS-Plus 2-Cutter 5/8" x 22" x 24"(48-20-7609)
Finish
Bright (Uncoated)
Number of Flutes
2
Centering Bit Included
No
Centering Bit Required
No
For Workpiece Material
Concrete
Shell Material
Carbide

Description

Drill Bit, SDS Plus, 5/8 in, Carbide Tipped, 24 in Overall Length, Maximum Drilling Depth 22 in, Shank Diameter 25/64 in, Bright (Uncoated), Number of Flutes 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.