Shop MILWAUKEE TOOL

Drill Bit, 7/8", 1" L, Carbide

  • Mfr # 48-20-4365
  • Zoro # G406440117

product price: 
$
59.87
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Shank Type - Machining
Spline
Overall Length
22 in
Drill Bit Size
7/8 in
Flute Length
17 in
Shank Diameter
3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
48-20-4365
Zoro #
G406440117
UPC #
045242103669
Country of Origin
Germany
Item
Drill Bit
Shank Type - Machining
Spline
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Head
Number of Cutter Heads
4
For Tool Type
Rotary Hammer
Number of Pieces
1
Impact Rated
Yes
Measurement System
Fractional Inch
Decimal Equivalent
0.875
Primary Material Application
Brick, Cinder Block, Concrete, Reinforced Concrete
Bit Type
Percussion
Finish
Bright (Uncoated)
Shank Type
Spline
Shank Included
Yes
Flute Type
Spiral
Centering Bit Included
No
Centering Bit Required
No
For Workpiece Material
Brick, Cinder Block, Concrete, Reinforced Concrete
Material
Carbide
Tip Material
Carbide Tipped
Includes
Drill Bit Only
Number of Flutes
4
Shell Material
Carbide
Traction Material
Carbide

Dimensions

Overall Length
22 in
Drill Bit Size
7/8 in
Flute Length
17 in
Shank Diameter
3/4 in
Maximum Drilling Depth
17 in
Core Body Length
22 in
Drilling Depth
17 in

Description

Rotary Hammer Drill, Spline, 7/8 in, Carbide Head, 22 in Overall Length, Maximum Drilling Depth 17 in, Shank Diameter 3/4 in, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.