Drill Bit, 9/16", 12" L, Carbide

  • Mfr # 48-20-7484
  • Zoro # G506288336
product price: 
$
20.37
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Shank Type - Machining
SDS-Plus
Overall Length
12 in
Drill Bit Size
9/16 in
Flute Length
10 in
Shank Diameter
25/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
48-20-7484
Zoro #
G506288336
UPC #
045242112012
Country of Origin
Germany

Dimensions

Overall Length
12 in
Drill Bit Size
9/16 in
Flute Length
10 in
Shank Diameter
25/64 in
Maximum Drilling Depth
10 in
Core Body Length
1/2 in
Drilling Depth
10 in
Wire Rope Length
12 in
Length
12 in

Details

Item
Drill Bit
Shank Type - Machining
SDS-Plus
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Impact Rated
Yes
Primary Material Application
Concrete
Measurement System
Fractional Inch
Number of Cutter Heads
2
Decimal Equivalent
0.5625
Number of Pieces
1
For Tool Type
Rotary Hammer
Single / Double Ended
Single
Shank Type
SDS-Plus
Material
Carbide
Centering Bit Required
No
Centering Bit Included
No
Flute Type
Spiral
Includes
SDS-Plus 2-Cutter 9/16" x 10" x 12"(48-20-7484)
For Workpiece Material
Concrete
Number of Flutes
2
Finish
Bright (Uncoated)
Tip Material
Carbide Tipped
Shank Included
Yes
Shell Material
Carbide

Description

Drill Bit, SDS Plus, 9/16 in, Carbide Tipped, 12 in Overall Length, Maximum Drilling Depth 10 in, Shank Diameter 25/64 in, Bright (Uncoated), Number of Flutes 2

Ratings & reviews