Shop MILWAUKEE TOOL

Drill Bit, 9/16", 18" L, Carbide

  • Mfr # 48-20-7487
  • Zoro # G406382202

product price: 
$
29.97
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Shank Type - Machining
SDS-Plus
Overall Length
18 in
Drill Bit Size
9/16 in
Flute Length
16 in
Shank Diameter
25/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
48-20-7487
Zoro #
G406382202
UPC #
045242112029
Country of Origin
Germany

Dimensions

Overall Length
18 in
Drill Bit Size
9/16 in
Flute Length
16 in
Shank Diameter
25/64 in
Maximum Drilling Depth
16 in
Core Body Length
18 in
Drilling Depth
16 in

Details

Item
Drill Bit
Shank Type - Machining
SDS-Plus
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Number of Pieces
1
For Tool Type
Rotary Hammer
Primary Material Application
Concrete
Number of Cutter Heads
2
Decimal Equivalent
0.5625
Impact Rated
Yes
Measurement System
Fractional Inch
Single / Double Ended
Single
Includes
SDS-Plus 2-Cutter 9/16" x 16" x 18"(48-20-7487)
Material
Carbide
Tip Material
Carbide Tipped
Finish
Bright (Uncoated)
Centering Bit Required
No
Shank Included
Yes
Number of Flutes
2
Shank Type
SDS-Plus
Centering Bit Included
No
For Workpiece Material
Concrete
Flute Type
Spiral
Shell Material
Carbide

Description

Drill Bit, SDS Plus, 9/16 in, Carbide Tipped, 18 in Overall Length, Maximum Drilling Depth 16 in, Shank Diameter 25/64 in, Bright (Uncoated), Number of Flutes 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.